0
1
2
3
4

B3144 - Professional 90 Angle Air Die Grinder, 20, 000RPM

Order Code: ZT1028759X

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

B3144
Short body length allowing access into hard to reach areas. Planetary gears for longer life and smoother running. Low profile teasing throttle for precise speed control. Rotating air inlet to prevent the air hose tangling.
Collet size: 1/4" (6mm), 1/8" (3mm).
Free speed: 20,000rpm.
Air pressure: 6.2bar (90psi).
Air consumption: 4cfm* (113ltr/min).
Air inlet thread: 1/4" NPT.
Minimum air hose size (ID): 10mm (3/8").
Overall length: 165mm.
Noise Level: 90dBA
Sound Power: 97dBA
Vibration: 1.24m/s

*Based on a 15 second cycle per minute average use.

See full description
Specifications for B3144 - Professional 90 Angle Air Die Grinder, 20, 000RPM
  • Air Inlet Size
    1/4NPT
  • No Load Speed
    20,000rpm
  • Horsepower
    0.3mm H2O
  • Collet Size
    6.0mm
    3.0mm
  • Exhaust Location
    Rear
  • Length
    165mm
  • Throttle Features
    Teasing Throttle
  • Type
    90°
  • Noise/ Vibration Information
    Sound Pressure Level: 80dBA
    Vibration Level Uncertainty K: 0.74m/s²
    Sound Power Level: 87dBA
    Vibration Level: 1.24m/s²
  • Model Number
    B3144
  • Air Consumption
    4ft³/min
  • Weight
    0.5kg
  • Power
    225W
  • Item
    Air Die Grinder
  • MFR Part No.
    B3144
  • Power Source
    Air
  • Noise / Vibration Information
    Vibration Level, 1.24m/s²
    Sound Power Level, 87dBA
    Sound Pressure Level, 80dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome