0
1

CP3000-600CR 1/8" Air Pencil Die Grinder

Order Code: ZT1190433X

£599.99 Inc VAT (20%)


Description

Industrial Production applications pencil grinders.

• Great durability.
• Operator comfort.
• High precision.
• Steel but lightweight body.
• Included silencer hose.
• Grooved housing.
• Rotary valve.

See full description
Specifications for CP3000-600CR 1/8" Air Pencil Die Grinder
  • Model Number
    CP3000-600CR
  • Weight
    0.14kg
  • No Load Speed
    60,000rpm
  • Horsepower
    0.12mm H2O
  • Collet Size
    1/8in
  • Air Consumption
    5.5ft³/min
  • Exhaust Location
    Rear
  • Throttle Features
    Ring-style Throttle
  • Power
    90W
  • Power Source
    Air
  • Air Inlet Size
    0.125in
  • MFR Part No.
    CP3000-600CR
  • Item
    Air Die Grinder