CP860E Die Grinder

Order Code: ZT1028787X

£129.99 Inc VAT (20%)


Description

CP860E
The CP860E heavy duty die grinder is our most powerful straight die grinder which features a large 1/2 HP motor. It is extremely durable and offers more power and a longer life compared to its nearest competitor. Adjustable speed regulator for precise control. Rear exhaust directs air away from work. Lock off throttle to prevent accidental start ups. Square handle design for positive grip. Complete with 1/4” and 6mm collet.

Specification:
Spindle size: 1/4”.
Collet size: 6mm.
Free speed: 24,000rpm.
Power: 1/2 HP.
Length: 146mm.
Weight: 0.57kg.
Average air consumption: 10.5 cfm.
Min. hose size: 10mm 3/8”
Air inlet thread: 1/4” NPTF.

See full description
Specifications for CP860E Die Grinder
  • Horsepower
    0.54mm H2O
  • MFR Part No.
    CP860E
  • Air Inlet Size
    1/4 NPT
  • Throttle Features
    Safety Release Throttle
    Single Speed
  • Overall Length
    146mm
  • Maximum No Load Speed
    24,000rpm
  • Exhaust Location
    Rear
  • Air Consumption
    10.5ft³/min
  • Includes
    (2) Collet Spanner
  • Weight
    570kg
  • Speed Features
    Single Speed
  • Length
    146mm
  • Power
    405W
  • Model Number
    CP860E
  • No Load Speed
    24,000rpm
  • Item
    Air Die Grinder
  • Power Source
    Air

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome