CP872 - 6.0mm Inline Air Die Grinder 22, 000RPM

Order Code: ZT1028783X

£81.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£81.990%
5 +£77.895%


Description

CP872
Standard-duty air die grinder features an adjustable speed regulator for precise control and lock off throttle to prevent accidental startups.
Air consumption: 6.5cfm.
Free speed: 22,500rpm
Air inlet size: 1/4” min. hose size: 3/8”
Collet size: 1/4” and 6mm

See full description
Specifications for CP872 - 6.0mm Inline Air Die Grinder 22, 000RPM
  • Throttle Features
    Locking Lever Throttle
  • Weight
    0.57kg
  • Air Consumption
    11ft³/min
  • Noise/ Vibration Information
    Sound Pressure Level 111.9 dB(A)
    Sound Power Level 100.9 dB(A)
  • Length
    146mm
  • Model Number
    CP872
  • Collet Size
    6mm
  • Horsepower
    0.4mm H2O
  • Type
    Inline
  • No Load Speed
    22,000rpm
  • Air Inlet Size
    0.25 Inch
  • Exhaust Location
    Rear
  • Power Source
    Air
  • Power
    300W
  • Item
    Air Die Grinder
  • MFR Part No.
    T025373
  • Noise / Vibration Information
    Sound Power Level 100.9 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome