0
1
2
3
4

FDG090 - 90 Air Angle Die Grinder with Composite Body and Speed Control 22, 000RPM

Order Code: ZT1028754X

£91.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£91.990%
5 +£88.314%


Description

FDG090
For polishing, buffing, deburring and grinding. Rubber handle provides grip and operator comfort. Speed regulator. Safety release throttle. Rear exhaust. Ball bearing construction for long tool life.
Box contents: 90 angle die grinder, two collet spanners and comprehensive instructions.

Specifications:
Free speed: 22,000rpm.
Collet size: 6mm.
Air inlet thread: 1/4" NPT.
Minimum air hose size (ID): 3/8" (10mm).
Air pressure: 90PSI/6.2Bar.
Air consumption: 4CFM*.
Soun pressure level: 90dB(A).
Sound power level: 97 db(A).
Vibration level: 1.24 m/s2.
Overall length: 160mm.
Net weight: 500gm.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for FDG090 - 90 Air Angle Die Grinder with Composite Body and Speed Control 22, 000RPM
  • Exhaust Location
    Rear
  • No Load Speed
    22,000rpm
  • Weight
    0.5kg
  • Air Consumption
    4ft³/min
  • Noise/ Vibration Information
    Sound Pressure Level: 90dBA
    Vibration Uncertainty K: 0.74m/s²
    Vibration Level: 1.24m/s²
    Sound Power Level: 97dBA
  • Length
    160mm
  • Collet Size
    6mm
  • Air Inlet Size
    1/4NPT
  • Horsepower
    0.3mm H2O
  • Model Number
    FDG090
  • Type
    90°
  • Throttle Features
    Safety Release Throttle
  • Power Source
    Air
  • Item
    Air Die Grinder
  • Power
    225W
  • MFR Part No.
    FDG090
  • Noise / Vibration Information
    Sound Power Level, 97dBA
    Vibration Level, 1.24m/s²
    Sound Pressure Level, 90dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome