0
1
2
3
4

FDG180E Extended Spindle Inline Die Grinder with Composite Body and Speed Control 25, 000RPM

Order Code: ZT1028767X

£62.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£62.990%
5 +£59.216%


Description

FDG180e
For polishing, buffing, deburring and grinding. Rubber handle provides grip and comfort. Extended head for flexibility in tight areas. Speed regulator. Safety release throttle. Rear exhaust. Ball bearing construction for long tool life.
Free speed: 25,000rpm.
Collet size: 6mm.
Air inlet thread: 1/4" NPT.
Minimum air hose size (ID): 3/8" (10mm).
Air pressure: 90PSI/6.2Bar.
Air consumption: 4CFM*.
Sound pressure level: 91dB(A).
Sound power level: 98dB(A).
Vibration level: 4.53m/s2.
Overall length: 253mm.
Net weight: 657gm.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for FDG180E Extended Spindle Inline Die Grinder with Composite Body and Speed Control 25, 000RPM
  • Air Consumption
    4ft³/min
  • Model Number
    FDG180e
  • No Load Speed
    25,000rpm
  • Type
    Extended
  • Air Inlet Size
    1/4NPT
  • Noise/ Vibration Information
    Sound Pressure Level: 80.57dBA
    Sound Power Level: 91.57dBA
    Vibration Uncertainty K: 0.49m/s²
    Vibration Level: 4.65m/s²
  • Length
    253mm
  • Horsepower
    0.3mm H2O
  • Exhaust Location
    Rear
  • Throttle Features
    Safety Release Throttle
  • Weight
    0.66kg
  • Collet Size
    6mm
  • Power Source
    Air
  • Item
    Air Die Grinder
  • Power
    225W
  • MFR Part No.
    FDG180e
  • Noise / Vibration Information
    Sound Power Level, 91.57dBA
    Vibration Level, 4.65m/s²
    Sound Pressure Level, 80.57dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome