Generation Air Angle Die Grinder/Sander Kit 42 Piece

Order Code: ZT1226234P

£89.99 Inc VAT (20%)


Description

Suitable for die grinding, sanding or panel preparation. Includes our Generation Series 90° Air Angle Die Grinder (Model No. GSA674), which features a safety trigger, contoured rubber handle and 360° rotating exhaust. Supplied in a storage case with a range of die grinding points, sanding rolls and Ø50/75mm preparation pads. Replacement components readily available.

See full description
Specifications for Generation Air Angle Die Grinder/Sander Kit 42 Piece
  • MFR Part No.
    GSA674K
  • Air Consumption
    4ft³/min
  • Operating Pressure
    90psi
  • Air Inlet Size
    1/4" BSP
  • Weight
    0.5kg
  • Collet Diameter
    3mm, 6mm
  • Noise Power/Pressure
    105/91dBA
  • Pad Size
    50, 75mm
  • Thread Size
    1/4inUNC
  • Vibration/Uncertainty
    1.4/0.7m/s
  • Free Speed
    20000rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome