GP2S2L Die Grinder 25mm 520W 110V HIKGP2S2L

GP2S2L Die Grinder 25mm 520W 110V HIKGP2S2L

Order Code: ZT1461572SCopy

£203.99 Inc VAT (20%)


Description

The HiKOKI GP2S2L Die Grinder has a very powerful 520W high-speed motor and 6mm chuck size giving the operator fast efficient grinding and polishing. An extended front housing makes it easy-to-use and access recessed work, plus the external brush caps allow for fast checking or replacement when required. Other features include a conveniently positioned, large auto return lock-on side switch and maximum wheel diameter of 25mm. Specification Input Power 520W No Load Speed 25,000/min. Max. Wheel Diameter 25mm Chuck Size 6mm Weight 1.8kg

See full description
Specifications for GP2S2L Die Grinder 25mm 520W 110V HIKGP2S2L
  • MFR Part No.
    HIKGP2S2L
  • Input Power
    520W
  • Power Source
    Corded 110V
  • No Load Speed
    25, 000rpm