0
1
2
3
4

MG-056-3 Micro Air Die Grinder Kit with 3.0mm Collet and Silencer, 58, 000RPM

Order Code: ZT1028769X

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%

Order by 3pm, get it Tomorrow

Description

GM5603
For precision grinding etc. With hose and silencer, 1/4" NPT air inlet thread for 5mm air hose, 90psi air pressure, 7cfm* air consumption.

Collet size: 3mm.
Free speed: 56,000rpm.
Noise level: 76dBA.
Vibration level: <4.8m/s2.
Overall length: 156mm.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for MG-056-3 Micro Air Die Grinder Kit with 3.0mm Collet and Silencer, 58, 000RPM
  • Air Inlet Size
    1/4NPT
  • Model Number
    GM5603
  • No Load Speed
    56,000rpm
  • Air Consumption
    7ft³/min
  • Noise/ Vibration Information
    Vibration Emission Value Ah 4.8 m/s²
    Sound Pressure Level 76 dB(A)
  • Collet Size
    3mm
  • Length
    156mm
  • Type
    Pencil
  • Weight
    0.21kg
  • Horsepower
    0.05mm H2O
  • Exhaust Location
    Rear
  • Throttle Features
    Ring-style Throttle
  • Item
    Air Mini Die Grinder
  • MFR Part No.
    MG-056-3
  • Power
    38W
  • Power Source
    Air
  • Noise / Vibration Information
    Sound Pressure Level 76 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome