Pneumatic Angled Die Grinder Pneumatic 18000 RPM

Order Code: ZT4131962S

£239.99 Inc VAT (20%)


Description

Pneumatic angled die grinder, pneumatic, 18000 rpm. Supplied = assembled. Model = pneumatic. Max. operating pressure = max. 6, 3 (90 psi) bar. Width = 85 mm. Length = 200 mm. Idle speed = 18000 rpm. Power = 370 Watt kW. Air consumption = 350 l/min. Conforms to = DIN EN ISO 28927-12. Product type = compressed air angle grinders. Noise level = 90 dB (A) Sound power level = 101 dB (A) Weight = 0.78 kg. Angled model. Exhaust air is guided to the rear through the handle. For one handed operation with ergonomic design. For HM cutters, mini cutting discs and stone grinding heads with 6 mm shaft. Ideal for grinding, polishing and engraving work. For work in confined spaces. Operating lever with safety locking mechanism. With infinitely variable speed control. Speed regulated using regulating screw. Vibrations are dampened. Handle insulated against cold. Including 1/4'' coupling connector. Ultra light housing made of robust special plastic.

See full description
Specifications for Pneumatic Angled Die Grinder Pneumatic 18000 RPM
  • Power
    370W
  • Width
    85mm
  • Length
    200mm
  • Weight
    0.78kg