SlimPOWER Mini Pneumatic Angled Die Grinder Pneumatic 19000 RPM

Order Code: ZT4132004S

£204.99 Inc VAT (20%)


Description

SlimPOWER mini pneumatic angled die grinder, pneumatic, 19000 rpm. Supplied = assembled. Model = pneumatic. Max. operating pressure = max. 6, 3 (90 psi) bar. Width = 75 mm. Length = 123 mm. Idle speed = 19000 rpm. Power = 220 kW. Air consumption = 283 l/min. Conforms to = DIN EN ISO 28927-3. Product type = compressed air angle grinders. Noise level = 86.9 dB (A) Sound power level = 97.9 dB (A) Weight = 0.3 kg. Angled model. Exhaust air is guided to the rear through the handle. For one handed operation with ergonomic design. For HM cutters, mini cutting discs and stone grinding heads with 6 mm shaft. Ideal for grinding, polishing and engraving work. For work in confined spaces. Operating lever with safety locking mechanism. With infinitely variable speed control. Vibrations are dampened. Very small design. Including 1/4'' coupling connector. Robust housing.

See full description
Specifications for SlimPOWER Mini Pneumatic Angled Die Grinder Pneumatic 19000 RPM
  • Width
    75mm
  • Weight
    0.3kg
  • Length
    123mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome