SPM60R Pencil Air Die Grinder 60, 000 RPM 3.0mm Collet 0.11 HP

Order Code: ZT1251815X

£519.99 Inc VAT (20%)


Description

SPM pencil grinder perfect for precision deburring and finishing.

Features and Benefits:
■ Slim design makes it ideal for intricate work
■ The small diameter facilitates precise control
■ With a range of speed options it is suitable for use with a wide range of consumables
■ A removable collet guard gives improved control with spindle protection
■ Replacement motor - reduces downtime and repair costs
■ Removable collet guard accommodates improved access, control and spindle protection

Typical Applications:
■ For precision deburring and finishing

Note:
Always ensure that the speed of the air tool never exceeds the maximum operating speed of the consumable

See full description
Specifications for SPM60R Pencil Air Die Grinder 60, 000 RPM 3.0mm Collet 0.11 HP
  • Weight
    0.17kg
  • Type
    Pencil
  • Exhaust Location
    Rear
  • Collet Size
    3mm
  • Model Number
    SPM60R
  • No Load Speed
    60,000rpm
  • Air Consumption
    8ft³/min
  • Noise/ Vibration Information
    Noise level 68 dB(A)
  • Throttle Features
    Ring-style Throttle
  • Length
    135mm
  • Horsepower
    0.11mm H2O
  • Air Inlet Size
    1/4in
  • Item
    Pencil Grinder
  • Bore Diameter
    3mm
  • Power
    82W
  • MFR Part No.
    SPM60R
  • Features
    Rear Exhaust
    Ring-style Throttle
  • Power Source
    Air
  • Noise / Vibration Information
    Noise level 68 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome