UT5735 Extended Die Grinder

UT5735 Extended Die Grinder

Order Code: ZT3807288SCopy

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

UT5735
Perfect tool for removal of light flashing on Forgings, cleaning up and smoothing welds.

Specifications:
Speed: 25,000rpm.
Horsepower: 0.5HP.
Collet size: 6mm.
Average air consumption: 4cfm.
Compressor FAD: 12cfm.
Dimensions: (L)255mm x (H)43mm.
Weight: 0.66kgs.
Vibration level: 4.53 m/sec2.
Sound pressure: 91.0 db(A).
Air inlet: 1/4" BSP.

See full description
Specifications for UT5735 Extended Die Grinder
  • Product Type
    Die Grinder
  • Collet Size
    6mm
  • Weight
    0.66kg