0
1
2
3
4
5
6

10mm Composite Straight Drill Keyless Chuck

Order Code: ZT1028731X

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Compact and lightweight for ease of use in confined spaces, the Kobe 10mm Composite Straight Drill has a high speed of 2,500rpm and an adjustable power regulator to match the speed of the job. User comfort is enhanced with an ergonomic hand grip and the exhaust outlet adjusts 360° to direct air flow away from the operator. This drill also has the advantage of a fast drill bit change with keyless chuck and a safety lever throttle.

See full description
Specifications for 10mm Composite Straight Drill Keyless Chuck
  • Drill Orientation
    Straight
  • Chuck Capacity
    1 to 10mm
  • Maximum No Load Speed
    1800rpm
  • Noise/ Vibration Information
    Sound Pressure Level: 83dBA
    Vibration Level: 0.49m/s²
  • Chuck Type
    Keyless
  • Overall Width
    48mm
  • Compatible Hose Inner Diameter
    10mm
  • Overall Length
    215mm
  • Air Inlet Size
    1/4 NPT
  • MFR Part No.
    BCSD10
  • Spindle Thread Size
    03/08/2024in
  • Air Pressure
    90psi
  • Reversibility
    Reversible
  • Weight
    1.04kg
  • Air Consumption
    113ft³/min
  • Throttle Features
    Safety Lever
  • Horsepower
    0.45mm H2O
  • Series
    BCSD10
  • Power
    336W
  • Features
    Safety Lever
  • Length
    215mm
  • Model Number
    BCSD10
  • Item
    Air Drill Driver
  • No Load Speed
    1800rpm
  • Power Source
    Air
  • Width
    48mm
  • Noise / Vibration Information
    Sound Pressure Level, 83dBA
    Vibration Level, 0.49m/s²