13mm Reversible Air Drill

Order Code: ZT2748694S

£64.99 Inc VAT (20%)


Description

Reversible air drill featuring a quick-change keyless chuck for fast bit changes. Manufactured with a heavy duty, full caged gear system for increased tool life attached to an ergonomic rubber protective grip and auxiliary handle, which provides comfort even when used for prolonged periods. Fitted with a forward and reverse control feature for added precision. Attached with a 1/4" BSP rotating air inlet and a handle exhaust.|Chuck size: 13mmFree speed: 700 rpmOperating air pressure: 90psi (6.2bar)Average air consumption: 8cfm (226L/min)Vibration level: 1.0m/s2Min. hose size: 3/8" (10mm)Air inlet: 1/4" BSPWeight: 1.63kg

See full description
Specifications for 13mm Reversible Air Drill
  • Air Inlet Size
    1/4in BSP
  • Chuck Size
    13mm