53078 1/4" Chuck Drill

Order Code: ZT1028735X

£899.99 Inc VAT (20%)


Description

.4 hp, 3,200 RPM, Straight-Line, Planetary-Geared, Rear Exhaust, Jacobs
Includes 1/4" drill chuck and key. Extended muffler design for reduced sound levels.

Specifications for 53078 1/4" Chuck Drill
  • Overall Length
    268mm
  • Air Pressure
    90psi
  • Throttle Features
    Teasing Throttle
  • Chuck Capacity
    6.35mm
  • Maximum No Load Speed
    3,200rpm
  • Overall Height
    40mm
  • Chuck Type
    Keyed
  • Weight
    0.81kg
  • Drill Orientation
    Straight
  • Horsepower
    0.4mm H2O
  • Reversibility
    Non-reversible
  • Air Inlet Size
    1/4"
  • Series
    53078
  • Item
    Air Drill Driver
  • Features
    Teasing Throttle
  • Height
    40mm
  • Power
    298W
  • No Load Speed
    3200rpm
  • Length
    268mm
  • Model Number
    53078
  • Power Source
    Air