7802RA 10mm Reversible Pistol Drill

Order Code: ZT1028712X

£184.99 Inc VAT (20%)


Description

7802R-A
Variable speed throttle control for ease of starting holes. Compact and lightweight design, with the power to do the job fast. 1/4" NPT air inlet, 1/2hp motor.
Overall length: 198mm.

Specifications for 7802RA 10mm Reversible Pistol Drill
  • Air Inlet Size
    1/4 NPT
  • Throttle Features
    Variable Speed Throttle Control
  • Compatible Hose Inner Diameter
    10mm
  • Maximum Torque
    7nm
  • Overall Length
    156mm
  • Spindle Thread Size
    03/08/2024in
  • Reversibility
    Reversible
  • Maximum No Load Speed
    2000rpm
  • Horsepower
    0.5mm H2O
  • Air Pressure
    90psi
  • Drill Orientation
    Pistol
  • Chuck Type
    Keyed
  • Weight
    1.63kg
  • Chuck Capacity
    1 to 10mm
  • MFR Part No.
    7802R-A
  • Series
    7802R-A
  • Power Source
    Air
  • Power
    373W
  • Model Number
    7802RA
  • Length
    156mm
  • Torque Range
    7
  • Features
    Variable Speed Throttle Control
  • Item
    Air Drill Driver
  • No Load Speed
    2000rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome