0
1

Air Angle Drill 10mm Reversible

Order Code: ZT1229242P

£72.99 Inc VAT (20%)


Description

Right angle air drill with 90° planetary gearbox. Ideal for drilling in hard to reach areas where normal drills will not fit. Push-button reverse feature suitable for driving fixings. Supplied with Ø10mm chuck and key.

Specifications for Air Angle Drill 10mm Reversible
  • MFR Part No.
    SA26
  • Air Consumption
    6ft³/min
  • Air Inlet Size
    1/4" BSP
  • Chuck Size
    Ø10mm
  • Weight
    1.1kg
  • Noise Power/Pressure
    101/90dBA
  • Free Speed
    1500rpm
  • Vibration/Uncertainty
    0.86/1.5m/s
  • Operating Pressure
    90psi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome