0
1
2

Air Angle Drill with 10mm Keyless Chuck

Order Code: ZT1226209P

£59.99 Inc VAT (20%)


Description

Contoured composite handle reduces effects of chill on operator's hands, provides added control and helps reduce vibration. 90° Angle is ideal for drilling in hard to reach areas. Directional, low noise air exhaust can be rotated 360° giving operator added protection. Fitted with safety trigger to prevent inadvertent operation. Supplied with Ø10mm Jacobs keyless chuck for fast bit changes.

See full description
Specifications for Air Angle Drill with 10mm Keyless Chuck
  • MFR Part No.
    GSA231
  • Chuck Size
    Ø10mm
  • Air Inlet Size
    1/4" BSP
  • Air Consumption
    4ft³/min
  • Weight
    0.7kg
  • Operating Pressure
    90psi
  • Free Speed
    15000rpm
  • Noise Power/Pressure
    104/93dBA
  • Vibration/Uncertainty
    8.2/3.28m/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome