Air Drill 10mm 1800RPM Reversible

Order Code: ZT1229236P

£32.99 Inc VAT (20%)


Description

Polished aluminium housing and planetary gear drive assembly. Fitted with Ø10mm chuck and supplied with chuck key. Reverse action suitable for driving fixings. Suitable for general workshop use.

Specifications for Air Drill 10mm 1800RPM Reversible
  • MFR Part No.
    SA24
  • Air Inlet Size
    1/4" BSP
  • Chuck Size
    Ø10mm
  • Air Consumption
    4ft³/min
  • Weight
    1.1kg
  • Free Speed
    1800rpm
  • Operating Pressure
    90psi
  • Vibration/Uncertainty
    0.89/1.5m/s
  • Noise Power/Pressure
    100/90dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome