CP1114R26 Reversible Drill

Order Code: ZT1190419X

£479.99 Inc VAT (20%)


Description

Benefits:

• Industrial durability.
• Operator comfort thanks to exclusive CP Ergo Wing.
• Perfect for drilling reaming, tapping applications.

Features:

• 3/8" (10 mm) industrial pistol drill with Jacobs industrial keyed chuck
• Reversible switch
• Ergonomic & compact body
• Low noise and low vibration
• Low run out: below 0.15 mm

See full description
Specifications for CP1114R26 Reversible Drill
  • Maximum Torque
    5.5nm
  • MFR Part No.
    CP1114R26
  • Reversibility
    Reversible
  • Air Consumption
    722ft³/min
  • Chuck Type
    Keyed
  • Throttle Features
    Teasing Throttle
  • Weight
    1.1kg
  • Horsepower
    0.54mm H2O
  • Drill Orientation
    Pistol
  • Chuck Capacity
    1 to 10mm
  • Overall Length
    195mm
  • Maximum No Load Speed
    2,600rpm
  • Compatible Hose Inner Diameter
    10mm
  • Air Inlet Size
    1/4"
  • Series
    CP1114R26
  • Item
    Air Drill Driver
  • Features
    Teasing Throttle
  • Torque Range
    5.5
  • Power
    403W
  • No Load Speed
    2600rpm
  • Model Number
    CP1114R26
  • Power Source
    Air
  • Length
    195mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome