CP7300C 1/4" Key Drill

Order Code: ZT1254754X

£109.99 Inc VAT (20%)


Description

Composite Drills for Vehicle Service and MRO

• Composite housing with thermoplastic rubber handle grip
• Wings on right & left sides to guide the forefinger
• Large teasing trigger and progressive valve allowing more control to start holes
• Low speed gear box
• Flat back part for better pushing action while drilling and tapping
• Handle exhaust allowing the air to flow away from the operator
• Supplied with high quality industrial Jacobs® chucks for longer use
- keyed Metal
• Excellent for drilling, honing, reaming and hole sawing

See full description
Specifications for CP7300C 1/4" Key Drill
  • Spindle Thread Size
    3/8in
  • Drill Orientation
    Pistol
  • Reversibility
    Non-reversible
  • Compatible Hose Inner Diameter
    10mm
  • Chuck Capacity
    6mm
  • Maximum Torque
    2.6nm
  • Air Inlet Size
    1/4"
  • Horsepower
    0.3mm H2O
  • Overall Length
    170mm
  • Air Consumption
    600ft³/min
  • Maximum No Load Speed
    3300rpm
  • MFR Part No.
    8941073013
  • Chuck Type
    Keyed
  • Weight
    0.64kg
  • Series
    CP7300C
  • Throttle Features
    Trigger
  • Power Source
    Air
  • Torque Range
    2.6
  • Length
    170mm
  • Model Number
    CP7300C
  • Item
    Air Drill Driver
  • No Load Speed
    3300rpm
  • Power
    224W