CP7300RC 1/4" Key Drill RV

Order Code: ZT1254755X

£119.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Composite Drills for Vehicle Service and MRO

• Composite housing with thermoplastic rubber handle grip
• Wings on right & left sides to guide the forefinger
• Large teasing trigger and progressive valve allowing more control to start holes
• Low speed gear box
• Flat back part for better pushing action while drilling and tapping
• Reverse lever on the top for easier access handle exhaust allowing the air to
flow away from the operator

See full description
Specifications for CP7300RC 1/4" Key Drill RV
  • Compatible Hose Inner Diameter
    10mm
  • Spindle Thread Size
    3/8in
  • Maximum Torque
    2.6nm
  • Air Consumption
    600ft³/min
  • Drill Orientation
    Pistol
  • Chuck Type
    Keyed
  • Reversibility
    Reversible
  • Weight
    0.67kg
  • Maximum No Load Speed
    2800rpm
  • Air Inlet Size
    1/4"
  • MFR Part No.
    8941073011
  • Chuck Capacity
    6mm
  • Overall Length
    186mm
  • Horsepower
    0.3mm H2O
  • Series
    CP7300RC
  • Throttle Features
    Trigger
  • Power
    224W
  • No Load Speed
    2800rpm
  • Model Number
    CP7300RC
  • Torque Range
    2.6
  • Power Source
    Air
  • Item
    Air Drill Driver
  • Length
    186mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome