CP7300RQCC 1/4" Keyless Drill RV

Order Code: ZT1254753X

£112.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

This high-performance drilling tool features a composite housing with a thermoplastic rubber handle grip for comfort and control. Its large teasing trigger and progressive valve allow precise speed control, ideal for drilling, honing, reaming, and hole sawing. The low-speed gearbox and flat back part enhance pushing action, while the handle exhaust directs air away from the operator. Equipped with high-quality industrial Jacobs® chucks, this tool ensures durability and longevity.

Features and Benefits
• Excellent for drilling, honing, reaming, and hole sawing
• Composite housing with thermoplastic rubber handle grip; supplied with high-quality industrial Jacobs® chucks for extended use
• Wings on both sides to guide the forefinger
• Handle exhaust to keep air away from the operator, sturdy and reliable build for safe operation

See full description
Specifications for CP7300RQCC 1/4" Keyless Drill RV
  • Air Consumption
    600ft³/min
  • MFR Part No.
    8941073012
  • Chuck Capacity
    6mm
  • Reversibility
    Reversible
  • Drill Orientation
    Pistol
  • Compatible Hose Inner Diameter
    10mm
  • Overall Length
    170mm
  • Horsepower
    0.3mm H2O
  • Chuck Type
    Keyless
  • Weight
    0.69kg
  • Spindle Thread Size
    3/8in
  • Air Inlet Size
    1/4"
  • Maximum No Load Speed
    2800rpm
  • Maximum Torque
    2.6nm
  • Throttle Features
    Trigger
  • Series
    CP7300RQCC
  • Item
    Air Drill Driver
  • Torque Range
    2.6
  • Model Number
    CP7300RQCC
  • Length
    170mm
  • Power Source
    Air
  • No Load Speed
    2800rpm
  • Power
    224W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome