CP785H 1/2" General Purpose Drill 500RPM

Order Code: ZT1028729X

£183.99 Inc VAT (20%)


Description

Teasing throttle for precise control with triple planetary gearing for smooth operation and extended life. Fitted with a side handle for added comfort and control. Perfect for drilling, hole sawing and cylinder honing.
Free Speed: 500 rpm
Chuck Size: 13mm (1/2`)
Spindle Size: 24mm (3/8`)
Free Speed: 500rpm
Weight: 1.36kg
Length: 197mm
Avg. Air Consumption: 85l/m (3 CFM)
Air Inlet Thread Size: 1/4 NPTF
Minimum Hose Size: 10mm (3/8`)
Sound dB(A) Pressure: 96.3
Vibration m/s: <2.5

See full description
Specifications for CP785H 1/2" General Purpose Drill 500RPM
  • Overall Length
    197mm
  • MFR Part No.
    CP785H
  • Chuck Type
    Keyed
  • Drill Orientation
    Pistol
  • Chuck Capacity
    1.5 to 13mm
  • Reversibility
    Non-reversible
  • Compatible Hose Inner Diameter
    10mm
  • Air Inlet Size
    1/4 NPT
  • Maximum Torque
    15.4nm
  • Throttle Features
    Teasing Throttle
  • Horsepower
    0.5mm H2O
  • Air Pressure
    90psi
  • Air Consumption
    340ft³/min
  • Spindle Thread Size
    03/08/2024in
  • Maximum No Load Speed
    500rpm
  • Weight
    1.36kg
  • Series
    CP785H
  • Model Number
    CP785H
  • Torque Range
    15.4
  • Power Source
    Air
  • Power
    373W
  • Features
    Teasing Throttle
  • No Load Speed
    500rpm
  • Length
    197mm
  • Item
    Air Drill Driver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome