CP785QC - Air Pistol Drill with 10mm Keyless Chuck

Order Code: ZT1194488X

£119.99 Inc VAT (20%)


Description

10mm air drill, suitable for both left and right hand use featuring a pistol style design for easier operation, quick chuck mechanism for simple changing of drill bits and an ergonomically designed handle for better grip

Features and Benefits:

■ Quick Change Chuck for fast bit changing,
■ powerful air motor resists stalls and conserves energy.
■ Triple idler planetary gearing for smooth operation and extended life.
■ Teasing throttle provides precise control. Handle exhaust reduces noise and directs air away from work.

Typical Applications:
Great for all types of maintenance and workshop applications, accessory and air conditioning installation, engine work and auto body repair.

See full description
Specifications for CP785QC - Air Pistol Drill with 10mm Keyless Chuck
  • Maximum Torque
    4.2nm
  • Throttle Features
    Teasing Throttle
  • Chuck Capacity
    1.0 to 10mm
  • Air Inlet Size
    1/4"
  • MFR Part No.
    T024242
  • Spindle Thread Size
    3/8"-24 spindle thread.in
  • Compatible Hose Inner Diameter
    10mm
  • Reversibility
    Non-reversible
  • Weight
    1.02kg
  • Air Pressure
    90psi
  • Horsepower
    0.5mm H2O
  • Drill Orientation
    Pistol
  • Chuck Type
    Keyless
  • Overall Length
    178mm
  • Maximum No Load Speed
    2,400rpm
  • Air Consumption
    Average 4.1ft³/min
    340ft³/min
  • Noise/ Vibration Information
    Sound Power Level 101 dB(A)
    Sound Pressure Level 90 dB(A)
    Vibration Emission ValueISO-28927-5 Ah <2.5 m/s²
  • Series
    CP785QC
  • Power Source
    Air
  • Features
    Teasing Throttle
  • Torque Range
    4.2
  • Length
    178mm
  • Model Number
    CP785QC
  • No Load Speed
    2400rpm
  • Item
    Air Drill Driver
  • Power
    373W
  • Noise / Vibration Information
    Sound Power Level 101 dB(A)
    Sound Pressure Level 90 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome