CP789R-26 3/8" Pistol Drill

Order Code: ZT1028714X

£229.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

CP-789-26
Teasing throttle for precise control, handle exhaust, needle bearing gearings. Suitable for screwdriving, honing and heavy drilling.
1/4” NPT air inlet thread for 10mm hose, 4cfm* air consumption, 3/8” - 24 spindle thread. Overall length: 178mm.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for CP789R-26 3/8" Pistol Drill
  • Compatible Hose Inner Diameter
    10mm
  • Throttle Features
    Teasing Throttle
  • Maximum No Load Speed
    2600rpm
  • Drill Orientation
    Pistol
  • Spindle Thread Size
    03/08/2024in
  • Chuck Type
    Keyed
  • Maximum Torque
    4.2nm
  • Air Consumption
    212ft³/min
  • Reversibility
    Reversible
  • Chuck Capacity
    1 to 10mm
  • Horsepower
    0.4mm H2O
  • Weight
    1.13kg
  • Overall Length
    178mm
  • Air Pressure
    90psi
  • Air Inlet Size
    1/4 NPT
  • MFR Part No.
    CP789R-26
  • Series
    CP789R-26
  • Power Source
    Air
  • Features
    Teasing Throttle
  • Torque Range
    4.2
  • Length
    178mm
  • Model Number
    CP789R
  • Power
    298W
  • Item
    Air Drill Driver
  • No Load Speed
    2600rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome