0
1
2
3

CP9285C 3/8" Keyed Drill

Order Code: ZT1249986X

£104.99 Inc VAT (20%)

Order by 5pm, get it Tomorrow

Description

Composite Drills for Vehicle Service and MRO

• Composite housing with thermoplastic rubber handle grip
• Wings on right & left sides to guide the forefinger
• Large teasing trigger and progressive valve allowing more control to start holes
• Low speed gear box
• Flat back part for better pushing action while drilling and tapping
• Handle exhaust allowing the air to flow away from the operator
• Supplied with high quality industrial Jacobs® chucks for longer use
- Keyed Metal
• Excellent for drilling, honing, reaming and hole sawing

See full description
Specifications for CP9285C 3/8" Keyed Drill
  • Reversibility
    Non-reversible
  • MFR Part No.
    8941092850
  • Horsepower
    0.6mm H2O
  • Spindle Thread Size
    3/8in
  • Air Inlet Size
    1/4"
  • Air Consumption
    595ft³/min
  • Compatible Hose Inner Diameter
    10mm
  • Chuck Capacity
    10mm
  • Drill Orientation
    Pistol
  • Chuck Type
    Keyed
  • Maximum Torque
    5.5nm
  • Weight
    1.09kg
  • Maximum No Load Speed
    3000rpm
  • Overall Length
    209mm
  • Series
    CP9285C
  • Throttle Features
    Trigger
  • Item
    Air Drill Driver
  • Length
    209mm
  • Torque Range
    5.5
  • Power Source
    Air
  • Model Number
    CP9285C
  • No Load Speed
    3000rpm
  • Power
    447W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome