CP9286C 1/2" Key Drill

Order Code: ZT1254757X

£169.99 Inc VAT (20%)


Description

Composite Drills for Vehicle Service and MRO

• Composite housing with thermoplastic rubber handle grip
• Wings on right & left sides to guide the forefinger
• Large teasing trigger and progressive valve allowing more control to start
holes
• Low speed gear box
• Flat back part for better pushing action while drilling and tapping
• Handle exhaust allowing the air to flow away from the operator
• Supplied with high quality industrial Jacobs® chucks for longer use
• Excellent for drilling, honing, reaming and hole sawing

See full description
Specifications for CP9286C 1/2" Key Drill
  • Air Consumption
    779ft³/min
  • Maximum Torque
    22nm
  • Chuck Type
    Keyed
  • Overall Length
    250mm
  • Maximum No Load Speed
    600rpm
  • Compatible Hose Inner Diameter
    10mm
  • MFR Part No.
    8641092860
  • Spindle Thread Size
    3/8in
  • Horsepower
    1/2mm H2O
  • Reversibility
    Non-reversible
  • Air Inlet Size
    1/4
  • Drill Orientation
    Pistol
  • No Load Speed
    600rpm
  • Chuck Capacity
    13mm
  • Power
    373W
  • Item
    Air Drill Driver
  • Length
    250mm
  • Torque Range
    22
  • Power Source
    Air
  • Model Number
    CP9286C