CP9287C 3/8" Keyless Drill

Order Code: ZT1248794X

£109.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

The Chicago Pneumatic Keyless Composite Pistol Drill is a powerful and reliable tool for vehicle service and MRO. It features a composite housing with a thermoplastic rubber handle grip, wings on both sides to guide the forefinger, and a large teasing trigger with a progressive valve for precise control. The low-speed gearbox provides excellent torque and versatility, while the flat back part improves pushing action during drilling and tapping. The handle exhaust directs air away from the operator for enhanced comfort. Ideal for drilling, honing, reaming, and hole sawing, it comes with high-quality industrial Jacobs® chucks.

Features and Benefits
• Composite housing with comfortable thermoplastic rubber handle grip
• Forefinger guide wings on both sides for better control
• Large teasing trigger and progressive valve for precise control
• Low-speed gearbox for excellent torque and versatility
• Flat back part for improved pushing action during drilling and tapping
• Handle exhaust to direct air away from the operator
• High-quality industrial Jacobs® chucks for extended use


Typical Applications
• Excellent performance when drilling, honing, reaming and hole sawing

See full description
Specifications for CP9287C 3/8" Keyless Drill
  • MFR Part No.
    8941092870
  • Compatible Hose Inner Diameter
    10mm
  • Horsepower
    0.6mm H2O
  • Spindle Thread Size
    3/8in
  • Drill Orientation
    Pistol
  • Air Inlet Size
    1/4"
  • Overall Length
    209mm
  • Chuck Type
    Keyless
  • Maximum Torque
    5.5nm
  • Chuck Capacity
    10mm
  • Maximum No Load Speed
    3000rpm
  • Weight
    1.08kg
  • Air Consumption
    779ft³/min
  • Reversibility
    Non-reversible
  • Throttle Features
    Trigger
  • Series
    CP9287C
  • Model Number
    CP9287C
  • Length
    209mm
  • Power
    447W
  • Item
    Air Drill Driver
  • No Load Speed
    3000rpm
  • Power Source
    Air
  • Torque Range
    5.5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome