CP9789C 1/2" Key Drill RV

Order Code: ZT1254759X

£152.99 Inc VAT (20%)


Description

CP9789C air drill

• Composite housing with thermoplastic rubber handle grip
• Wings on right & left sides to guide the forefinger
• Large teasing trigger and progressive valve allowing more control to start
holes
• Low speed gear box
• Flat back part for better pushing action while drilling and tapping
• Reverse lever on the top for easier access
• Handle exhaust allowing the air to flow away from the operator
• Supplied with high quality industrial Jacobs® chucks for longer use
• - Keyed Metal
• Excellent for drilling, honing, reaming and hole sawing

See full description
Specifications for CP9789C 1/2" Key Drill RV
  • Horsepower
    0.5mm H2O
  • Overall Length
    265mm
  • Maximum Torque
    14.0nm
  • Spindle Thread Size
    3/8in
  • Air Inlet Size
    1/4"
  • Drill Orientation
    Pistol
  • Compatible Hose Inner Diameter
    10mm
  • Chuck Capacity
    13mm
  • Air Consumption
    779ft³/min
  • Weight
    1.4kg
  • Reversibility
    Reversible
  • MFR Part No.
    8941097890
  • Maximum No Load Speed
    840rpm
  • Chuck Type
    Keyed
  • Throttle Features
    Trigger
  • Series
    CP9789C
  • No Load Speed
    840rpm
  • Power
    373W
  • Torque Range
    14
  • Item
    Air Drill Driver
  • Length
    265mm
  • Power Source
    Air
  • Model Number
    CP9789C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome