CP9790C 3/8" Key Drill RV

Order Code: ZT1254760X

£102.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Composite Drills for Vehicle Service and MRO

• Composite housing with thermoplastic rubber handle grip
• Wings on right & left sides to guide the forefinger
• Large teasing trigger and progressive valve allowing more control to start
holes
• Low speed gear box
• Flat back part for better pushing action while drilling and tapping
• Reverse lever on the top for easier access
• Handle exhaust allowing the air to flow away from the operator
• Supplied with high quality industrial Jacobs® chucks for longer use
• - Keyed Metal
• Excellent for drilling, honing, reaming and hole sawing

See full description
Specifications for CP9790C 3/8" Key Drill RV
  • Reversibility
    Reversible
  • Air Consumption
    779ft³/min
  • Overall Length
    235mm
  • Drill Orientation
    Pistol
  • Air Inlet Size
    1/4"
  • Compatible Hose Inner Diameter
    10mm
  • Maximum No Load Speed
    2100rpm
  • Chuck Capacity
    10mm
  • Spindle Thread Size
    3/8in
  • Weight
    1.1kg
  • Chuck Type
    Keyed
  • Horsepower
    0.5mm H2O
  • MFR Part No.
    8971097900
  • Series
    CO9790C
  • Throttle Features
    Trigger
  • Power
    373W
  • Length
    235mm
  • Item
    Air Drill Driver
  • Power Source
    Air
  • No Load Speed
    2100rpm
  • Model Number
    CP9790C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome