0
1
2
3

DP513 1/2" Heavy Duty Air Drill

Order Code: ZT1028716X

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

DP513
13mm Jacobs chuck, high reduction gearbox, high torque, with side handle, 1/2hp motor.
Air inlet thread: 1/4" NPT.
Minimum hose: 3/8" (10mm).
Chuck capacity: 13mm.
Spindle thread: 3/8" - 24.
Air pressure: 90psi/6.3bar.
Air consumption: 4cfm*.
Sound pressure level: 85dBA.
Sound power level: 101dBA.
Vibration level: 5.4m/s2.
Overall length: 180mm.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for DP513 1/2" Heavy Duty Air Drill
  • Compatible Hose Inner Diameter
    10mm
  • Air Consumption
    113ft³/min
  • Chuck Type
    Keyed
  • Reversibility
    Non-reversible
  • MFR Part No.
    DP513
  • Overall Length
    225mm
  • Noise/ Vibration Information
    Vibration Uncertainty K: 1.32m/s²
  • Overall Height
    160mm
  • Horsepower
    0.5mm H2O
  • Air Inlet Size
    1/4 NPT
  • Overall Width
    44mm
  • Throttle Features
    Teasing Throttle
  • Drill Orientation
    Pistol
  • Spindle Thread Size
    03/08/2024in
  • Maximum No Load Speed
    500rpm
  • Chuck Capacity
    1.5 to 13mm
  • Air Pressure
    90psi
  • Weight
    1.5kg
  • Series
    DP513
  • Features
    Teasing Throttle
  • Power Source
    Air
  • Item
    Air Drill Driver
  • Model Number
    DP513
  • No Load Speed
    500rpm
  • Width
    44mm
  • Length
    225mm
  • Power
    373W
  • Height
    160mm
  • Capacity
    13mm
  • Noise / Vibration Information
    Sound pressure level, 89dBA
    Sound power level, 101dBA
    Vibration level, 5.4m/s²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome