0
1
2

DPR1810 10mm Reversible Pistol Drill

Order Code: ZT1028713X

£64.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£64.990%
5 +£62.394%

Order by 3pm, get it Tomorrow

Description

DPR1810
10mm Jacobs chuck, stall resistant, heavy-duty bearings, thumb switch for reverse, suitable for screwdriving.
Spindle: 3/8"- 24.
Air inlet thread: 1/4" NPT.
Minimum air hose size (ID): 3/8" (10mm).
Chuck capacity: 10mm.
Spindle thread: 3/8" - 24.
Air pressure: 90psi/6.3bar.
Air consumption: 4cfm* (144ltr/min).
Sound pressure level: 85dBA.
Sound power level: 101dBA.
Vibration level: 5.4m/s2.
Overall length: 165mm.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for DPR1810 10mm Reversible Pistol Drill
  • Air Consumption
    113ft³/min
  • Maximum No Load Speed
    2,000rpm
  • Air Inlet Size
    1/4 NPT
  • Chuck Capacity
    1 to 10mm
  • MFR Part No.
    DPR1810
  • Compatible Hose Inner Diameter
    10mm
  • Drill Orientation
    Pistol
  • Horsepower
    0.5mm H2O
  • Air Pressure
    90psi
  • Overall Length
    165mm
  • Overall Width
    42mm
  • Weight
    1.4kg
  • Overall Height
    150mm
  • Noise/ Vibration Information
    Vibration Uncertainty K: 0.12m/s²
  • Chuck Type
    Keyed
  • Reversibility
    Reversible
  • Spindle Thread Size
    03/08/2024in
  • Throttle Features
    Teasing Throttle
  • Series
    DPR1810
  • Features
    Teasing Throttle
  • Item
    Air Drill Driver
  • No Load Speed
    2000rpm
  • Height
    150mm
  • Power
    373W
  • Power Source
    Air
  • Width
    42mm
  • Length
    165mm
  • Model Number
    DPR1810

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome