0
1
2

DPR813 13mm Reversible Heavy Duty Pistol Drill

Order Code: ZT1028721X

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£84.596%


Description

DPR813
13mm Jacobs chuck, thumb switch for reverse, auxiliary handle, suitable for screwdriving, heavy-duty planetary gearing.
Air inlet thread: 1/4” NPT. Minimum hose : 3/8” (10mm).
Chuck capacity: 13mm. Spindle thread: 3/8” - 24.
Air pressure: 90psi/6.3bar. Air consumption: 4cfm*
Sound pressure level: 89dBA. Sound power level: 101dBA.
Vibration level: 2.5m/s2. Overall length: 178mm.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for DPR813 13mm Reversible Heavy Duty Pistol Drill
  • Overall Width
    42mm
  • Air Pressure
    90psi
  • Air Consumption
    113ft³/min
  • Horsepower
    0.5mm H2O
  • Spindle Thread Size
    03/08/2024in
  • Maximum No Load Speed
    800rpm
  • Air Inlet Size
    1/4 NPT
  • Chuck Capacity
    1.5 to 13mm
  • Overall Height
    160mm
  • Overall Length
    178mm
  • Drill Orientation
    Pistol
  • Weight
    1.8kg
  • Noise/ Vibration Information
    Vibration Uncertainty K: 1.385m/s²
  • Throttle Features
    Teasing Throttle
  • Chuck Type
    Keyed
  • Reversibility
    Reversible
  • MFR Part No.
    DPR813
  • Compatible Hose Inner Diameter
    10mm
  • Series
    DPR813
  • Power Source
    Air
  • Height
    160mm
  • Power
    373W
  • Length
    178mm
  • Model Number
    DPR813
  • Width
    42mm
  • No Load Speed
    800rpm
  • Features
    Teasing Throttle
  • Item
    Air Drill Driver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome