0
1
2
3

DS4510L 10mm Straight Air Drill

Order Code: ZT1028726X

£49.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

DS4510L
10mm Jacobs chuck, stall-resistant, safety lever throttle, high performance, planetary gearing.24 spindle thread.

Specifications:
Air inlet thread: 1/4" NPT.
Chuck capacity: 10mm.
Spindle thread: 3/8" - 24.
Minimum air hose size (ID): 3/8"(10mm).
Air pressure: 90PSI/6.3Bar.
Air consumption: 4CFM* (144 ltr/min).
Sound pressure level: 78 dB(A).
Sound power level: 96 dB(A).
Vibration level: 2.5 m/s2.
Overall length: 190mm.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for DS4510L 10mm Straight Air Drill
  • Horsepower
    0.45mm H2O
  • Noise/ Vibration Information
    Vibration Uncertainty K: 0.45m/s²
  • Compatible Hose Inner Diameter
    10mm
  • Air Pressure
    90psi
  • Reversibility
    Non-reversible
  • Throttle Features
    Safety Lever
  • Drill Orientation
    Straight
  • Chuck Type
    Keyed
  • Overall Width
    42mm
  • Spindle Thread Size
    03/08/2024in
  • Overall Length
    190mm
  • Chuck Capacity
    1 to 10mm
  • Weight
    0.9kg
  • MFR Part No.
    DS4510L
  • Air Inlet Size
    1/4 NPT
  • Maximum No Load Speed
    4,500rpm
  • Air Consumption
    113ft³/min
  • Series
    DS4510L
  • Power
    336W
  • Item
    Air Drill Driver
  • Power Source
    Air
  • Model Number
    DS4510L
  • Length
    190mm
  • Features
    Safety Lever
  • Width
    42mm
  • No Load Speed
    4500rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome