0
1
2

Duren 3/8" Reversible Air Drill

Order Code: ZT2443563S

£23.99 Inc VAT (20%)


Description

Top mounted forward/reverse lever for one-handed operation and a muffled handle exhaust.
Includes a 1/4 inch bayonet quick connector.
12 Month Warranty (Proof of Purchase Required) T&C's apply.

Free Speed: 1,800 RPM
Air Consumption: 4 CFM
Air Pressure: 90PSI/6.3 Bar
Air Inlet: 1/4" BSP not 3/8BSP
Net Weight: 0.9kg
Noise Level: Lpa:95, Lwa:106, Vibration Level: 2.6m/s2 Max

See full description
Specifications for Duren 3/8" Reversible Air Drill
  • Air Inlet Size
    1/4in BSP
  • Product Type
    Air Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome