0
1
2
3
4

FDP3175 Quick Change Reversible Pistol Drill

Order Code: ZT1028715X

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£85.495%


Description

FPD375
Suitable for drilling and screwdriving. Rubber handle provides grip and operator comfort. 3/8" keyless chuck. Stall resistant. Short gear case design. Heavy duty gearing system with oil-less bushing. Spring loaded rotor vanes. Rear exhaust. Ball bearing construction for a long tool life.
Chuck capacity: 10mm.
Spindle thread: 3/8" - 24.
Air inlet thread: 1/4" NPT.
Minimum air hose size (ID): 3/8" (10mm).
Air pressure: 90psi/6.2bar.
Air consumption: 3.35cfm*.
Sound pressure level: 95dBA.
Sound power level: 100dBA.
Vibration level: 0.7m/s2.
Overall length: 188mm.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for FDP3175 Quick Change Reversible Pistol Drill
  • Spindle Thread Size
    03/08/2024in
  • Reversibility
    Reversible
  • Drill Orientation
    Pistol
  • Air Pressure
    90psi
  • MFR Part No.
    FPD375
  • Noise/ Vibration Information
    Vibration Level: 0.7m/s²
    Vibration Uncertainty K: 0.42m/s²
  • Compatible Hose Inner Diameter
    10mm
  • Weight
    1.4kg
  • Air Inlet Size
    1/4 NPT
  • Throttle Features
    Teasing Throttle
  • Overall Width
    44mm
  • Overall Length
    188mm
  • Overall Height
    170mm
  • Horsepower
    0.45mm H2O
  • Maximum No Load Speed
    1,800rpm
  • Chuck Capacity
    1 to 10mm
  • Chuck Type
    Keyless
  • Air Consumption
    95ft³/min
  • Series
    FPD375
  • Power
    336W
  • Width
    44mm
  • Model Number
    FPD375
  • Features
    Teasing Throttle
  • Length
    188mm
  • Power Source
    Air
  • Height
    170mm
  • Item
    Air Drill Driver
  • No Load Speed
    1800rpm
  • Noise / Vibration Information
    Vibration Level, 0.7m/s²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome