0
1
2
3
4

FDP500 Reversible Pistol Drill

Order Code: ZT1028720X

£119.99 Inc VAT (20%)


Description

Specification:
Free speed: 500rpm.
Chuck size: 1.5-13mm (1/16" - 1/2")
Spindle thread: 10mm (3/8").
Air inlet thread: 1/4" NPT.
Minimum air hose size (ID): 10mm (3/8").
Air pressure: 90PSI/6.2Bar.
Air consumption: 3.65CFM.
Sound pressure level: 95 dB(A)
Sound power level: 100 dB(A)
Vibration level: 0.4 m/s2.
Overall length: 240mm.
Net weight: 1.77kg.

Supplied with: support handle, chuck key and manual.

See full description
Specifications for FDP500 Reversible Pistol Drill
  • Air Consumption
    113ft³/min
  • Noise/ Vibration Information
    Vibration Level Uncertainty K: 0.24m/s²
    Sound Pressure Level: 89dBA
    Sound Power Level: 101dBA
    Vibration Level: 0.4m/s²
  • Reversibility
    Reversible
  • Air Pressure
    90psi
  • Throttle Features
    Teasing Throttle
  • Weight
    1.8kg
  • Maximum No Load Speed
    500rpm
  • Overall Height
    170mm
  • Horsepower
    0.45mm H2O
  • Chuck Type
    Keyed
  • Spindle Thread Size
    03/08/2024in
  • Air Inlet Size
    1/4 NPT
  • Compatible Hose Inner Diameter
    10mm
  • Drill Orientation
    Pistol
  • Overall Length
    240mm
  • MFR Part No.
    FPD500
  • Chuck Capacity
    1.5 to 13mm
  • Overall Width
    47mm
  • Series
    FPD500
  • Power Source
    Air
  • Features
    Teasing Throttle
  • Model Number
    FDP500
  • Item
    Air Drill Driver
  • Power
    336W
  • No Load Speed
    500rpm
  • Length
    240mm
  • Width
    47mm
  • Height
    170mm
  • Noise / Vibration Information
    Vibration Level, 0.4m/s²
    Sound Pressure Level, 89dBA
    Sound Power Level, 101dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome