125mm Bearing Castor Wheel with Fixed Plate

Order Code: ZT3740699S

£10.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.290%
5 - 9£9.785%
10 - 19£9.2610%
20 +£8.7515%


Description

Heavy duty non marking (polyamide) elastic castor wheel with nylon core. Bearing castor wheel with fixed plate.
Specification:

- Castor type - swivel
- Fixing type - plate
- Offset size - n/a
- Plate hole centre - 80x60mm
- Plate hole diameter - 9mm
- Plate size - 100x80mm
- Wheel diameter - 125mm
- Tread width - 36mm
- Wheel material - Elastic (polyamide) with nylon core

See full description
Specifications for 125mm Bearing Castor Wheel with Fixed Plate
  • Wheel Diameter
    125mm