125mm Bearing Castor Wheel with Swivel Plate & Full Lock

Order Code: ZT3740748S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 +£11.038%


Description

Heavy duty non marking (polyamide) elastic castor wheel with nylon core. Swivel plate castor with full lock brake system which locks the whole castor not just the wheel.
Specification:

- Castor type - swivel with full lock system
- Fixing type - plate
- Offset size - 34mm
- Plate hole centre - 80x60mm
- Plate hole diameter - 9mm
- Plate size - 100x80mm
- Wheel diameter - 125mm
- Tread width - 36mm
- Wheel material - Elastic (polyamide) with nylon core

See full description
Specifications for 125mm Bearing Castor Wheel with Swivel Plate & Full Lock
  • Wheel Diameter
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome