Air Boy Classic 8mm Bent Length 1000mm - 140114B-000

Order Code: ZT5374810S

£49.99 Inc VAT (20%)


Description

1/4" BSP Parallel Female, Blow Gun, 8mm Nozzle Diameter, 1000mm Nozzle Length, Air Boy Classic, Extended Bent Pipe, 380 LPM, Working Temperature -10┬░C to +80┬░C, Maximum Working Pressure 16 bar, JWL

Specifications for Air Boy Classic 8mm Bent Length 1000mm - 140114B-000
  • Nozzle Diameter
    8mm
  • Nozzle Length
    1000mm
  • Product Type
    Pneumatics and Vacuum