Airboy Classic 8mm Bent Pipe 300mm - 140112B-000

Order Code: ZT5374844S

£39.99 Inc VAT (20%)


Description

1/4" BSP Parallel Female, Blow Gun, 8mm Nozzle Diameter, 300mm Nozzle Length, Air Boy Classic, Extended Bent Pipe, 380 LPM, Working Temperature -10┬░C to +80┬░C, Maximum Working Pressure 16 bar, JWL

Specifications for Airboy Classic 8mm Bent Pipe 300mm - 140112B-000
  • Nozzle Diameter
    8mm
  • Product Type
    Pneumatics and Vacuum
  • Nozzle Length
    300mm