BG5004 Plastic Blow Gun with Safety Nozzle

Order Code: ZT1028937X

£13.99 Inc VAT (20%)


Description

Moulded anti-slip body made from a special acetalic resin to resist damage, staining and contamination with a 100% brass inner valve. The blow gun adjusts the airflow gradually for delicate working. With 110mm long safety nozzle for access into awkward areas. Suitable for use with both air and water. Recommended maximum working (outlet) pressure of 2bar/30psi).

Specifications for BG5004 Plastic Blow Gun with Safety Nozzle
  • Inner Valve Material
    Brass
  • Maximum Inlet Air Pressure
    10bar
  • Nozzle Type
    Safety Nozzle
  • Handle Material
    Chemical and Impact Resistant Acetal Resin
  • Suitable for use with
    Air
  • Air Inlet Size
    1/4 BSPT
  • Temperature Range
    0 to 80°C
  • Workplace Application
    Industrial
  • Grip Style
    Pistol Grip
  • Air Flow
    270L/min
  • MFR Part No.
    BG5004
  • Series
    BG5004
  • Product Type
    Pneumatics and Vacuum