Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Air Tools
Air Guns & Accessories
Air Guns
FMT6500 Spray Gun 1.4mm Repair Kit
By Fast Mover Tools
Order Code:
ZT4273372S
£99.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£99.99
0%
5 +
£95.99
4%
1
Add to basket
Get it in
11-15
weeks
Available
GBP
99.99
https://www.zoro.co.uk/shop/tools-and-machining/air-guns/fmt6500-spray-gun-1-4mm-repair-kit/p/ZT4273372S
Add to quotation
View all Air Guns
Description
FMT6500 Spray Gun, 1.4mm Repair Kit
Tags:
#BulkDiscount
Specifications
Specifications for FMT6500 Spray Gun 1.4mm Repair Kit
Nozzle Size
1.4mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome