Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Air Tools
Air Guns & Accessories
Air Guns
1/4bspP Ergo Blowgun Turbo Nozzle
By PCL
Order Code:
ZT2764997S
£18.99
Inc VAT (20%)
1
Add to basket
Get it in
11-16
working days
Available
GBP
18.99
https://www.zoro.co.uk/shop/tools-and-machining/air-guns/quarterbspp-ergo-blowgun-turbo-nozzle/p/ZT2764997S
Add to quotation
View all Air Guns
Description
1/4BSPP ERGO BLOWGUN TURBO NOZZLE
Specifications
Specifications for 1/4bspP Ergo Blowgun Turbo Nozzle
Grip Style
Palm
MFR Part No.
BG7008
Nozzle Type
Safety Nozzle
Air Flow
521L/min
Maximum Inlet Air Pressure
10bar
Handle Material
Nylon
Workplace Application
Workshop
Industrial
Series
Ergo & Ergo Extreme
Suitable for use with
Air
Air Inlet Size
Rp 1/4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome