Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Air Tools
Air Guns & Accessories
Air Guns
Sandblasting Gun Pick up with 6MM Nozzle
By Sealey
Order Code:
ZT1231002P
£36.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 27th Jan
In Stock
GBP
36.99
https://www.zoro.co.uk/shop/tools-and-machining/air-guns/sandblasting-gun-pick-up-with-6mm-nozzle/p/ZT1231002P
Add to quotation
View all Air Guns
Description
Sandblasting Gun Pick Up With 6mm Nozzle
Specifications
Specifications for Sandblasting Gun Pick up with 6MM Nozzle
MFR Part No.
SSG9
Operating Pressure
30-70psi
Air Consumption
6
Hose Length
1m
Weight
1.11kg
Type
Shot Blaster
Working Pressure
70psi
Nozzle Size
6mm
Nozzle Diameter
6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome