Te-Ha 18 LI - Solo Hot Air Gun 18V Bare Unit

Order Code: ZT3115648S

£82.99 Inc VAT (20%)


Description

The Einhell TE-HA 18 Li - Solo Hot Air Gun with 2 temperature levels and an LED display. Overheating protection ensures safe operation. The mechanical nozzle ejection makes it easy to remove and change nozzles. Its ergonomic handle with softgrip ensures a firm, secure grip. The gun can be layed on its back, this support surface is stable and safe, ideal for stationary use. There is also a retractable metal hook for flexible working and storage. Part of the Power X-Change series, powered by Lithium-ion rechargeable batteries with a battery management system for a long-life. This circular saw comes as a Bare Unit, NO battery or charger. 2.5Ah batteries or higher are recommended for best results. Supplied with: 1 x Reducer Nozzle, 1 x Wide Jet Nozzle and 1 x Reflector Nozzle. Specifications: Airflow Rate: 200 L/min.Air Temperature: 350/550°C.Weight: 0.62kg.

See full description
Specifications for Te-Ha 18 LI - Solo Hot Air Gun 18V Bare Unit
  • Power Source
    Cordless 18v
  • Battery Supplied
    Bare Unit
  • Minimum Temperature
    350°C
  • Maximum Temperature
    550°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome