Universal Air Operated Blow Pistol 90 dbA Max. 6.3 Bar (90 PSI)

Order Code: ZT4130927S

£53.99 Inc VAT (20%)


Description

Universal air operated blow pistol, 90 dbA, max. 6.3 bar (90 psi) Supplied = assembled. Max. operating pressure = max. 6, 3 (90 psi) bar. Length = 650 mm. Product type = compressed air blow guns. Noise level = 90 dB (A) Weight = 0.28 kg. Ideal for cleaning and removing foreign bodies. Ergonomic handle. Adjustable air volume. With suspension function. Can be connected directly to air coupling. Easy to operate. Anti-slip handle. Including 1/4'' coupling connector. Ultra light housing made of robust special plastic.

See full description
Specifications for Universal Air Operated Blow Pistol 90 dbA Max. 6.3 Bar (90 PSI)
  • Length
    650mm