0
1
2

Air Hammer Kit Long Stroke

Order Code: ZT1226203P

£51.99 Inc VAT (20%)


Description

Generation Series air hammer kit. Handle exhaust reduces noise emission, and contoured, soft grip allows added comfort and control. Chisel variety covers a range of different job applications. Supplied in storage case.

Specifications for Air Hammer Kit Long Stroke
  • MFR Part No.
    GSA11
  • Air Inlet Size
    1/4" BSP
  • Air Consumption
    4ft³/min
  • Nett Weight
    2.3kg
  • Vibration/Uncertainty
    28/1.25m/s
  • Noise Power/Pressure
    111/100dBA
  • Operating Pressure
    90psi
  • Stroke Length
    66mm
  • Free Speed
    3500
  • Chisel Shank Size
    401in Parker Taper